Zoro Homepage

Exit Device Trim, Grade 1,420F Series

  • Mfr # 428F PB 630 RHR

  • Zoro # G3129055


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/BHMA A156.3
Series
420F
ADA Compliant
Yes
Outside Trim Type
Lever
Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428F PB 630 RHR
Zoro #
G3129055
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1 3/4 in
Max. Door Width
48 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
96 in
Door Width - Maximum
48 in

Details

Item
Mechanical Exit Device Trim
Standards
ANSI/BHMA A156.3
Series
420F
ADA Compliant
Yes
Outside Trim Type
Lever
Grade
1
Fire Rated
Yes
Ligature Resistant
No
Finish
Stainless Steel
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Fire Rating
3 hr
Exit Device Style
Lever
Hand Orientation
Right-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1

Description

Lever, Mechanical Exit Device Trim, 420F Series, Fire Rated Yes, Stainless Steel Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.