Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device Trim, Grade 1,440F Series

  • Mfr # 446F PB 626 SCH C

  • Zoro # G3128364


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Grade
1
ADA Compliant
Yes
Outside Trim Type
Lever
For Door Thickness
1 3/4 in
Standards
ANSI/BHMA A156.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446F PB 626 SCH C
Zoro #
G3128364
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1 3/4 in
Max. Door Width
48 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
96 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in

Details

Item
Mechanical Exit Device Trim
Grade
1
ADA Compliant
Yes
Outside Trim Type
Lever
Standards
ANSI/BHMA A156.3
Finish
Satin Chrome
Fire Rated
Yes
Series
440F
Ligature Resistant
No
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI Grade
1
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Exit Device Style
Lever
Hand Orientation
Non-Handed

Description

Lever, Mechanical Exit Device Trim, 440F Series, Fire Rated Yes, Satin Chrome Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.