Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device Trim, Grade 1,440F Series

  • Mfr # 448F AU 695

  • Zoro # G3123516


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
Yes
Grade
1
Outside Trim Type
Lever
For Door Thickness
1 3/4 in
Series
440F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448F AU 695
Zoro #
G3123516
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1 3/4 in
Max. Door Width
48 in
Door Height - Maximum
96 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
48 in

Details

Item
Mechanical Exit Device Trim
Fire Rated
Yes
Grade
1
Outside Trim Type
Lever
Series
440F
Standards
ANSI/BHMA A156.3
ADA Compliant
Yes
Ligature Resistant
No
Finish
Dark Bronze
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Exit Device Style
Lever
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
ANSI Grade
1
ANSI/BHMA Finish
Dark Bronze Painted

Description

Lever, Mechanical Exit Device Trim, 440F Series, Fire Rated Yes, Dark Bronze Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.