Exit Device Trim, Grade 1,4600 Series
Mfr # 4655 CA 630
Zoro # G3125984
product price: $33.19
/eaKey Features
Finish
Stainless Steel
Grade
1
Ligature Resistant
No
For Door Thickness
1 3/4 in
Fire Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4655 CA 630
Zoro #
G3125984
UPC #
-
Country of Origin
Mexico
Dimensions
For Door Thickness
1 3/4 in
Max. Door Width
48 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
48 in
Door Height - Maximum
96 in
Details
Item
Mechanical Exit Device Trim
Finish
Stainless Steel
Grade
1
Ligature Resistant
No
Fire Rated
Yes
ADA Compliant
Yes
Standards
ANSI/BHMA A156.3
Series
4600
Outside Trim Type
Lever
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Fire Rating
3 hr
ANSI Grade
1
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Not Ligature-Resistant
Exit Device Style
Lever
Description
Lever, Mechanical Exit Device Trim, 4600 Series, Fire Rated Yes, Stainless Steel Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.