Zoro Homepage

Exit Device Trim, Grade 2,210F Series

  • Mfr # 214F 695

  • Zoro # G3123568


product price: $46.99
/ea

Key Features

Fire Rated
Yes
Standards
ANSI/BHMA A156.3
Max. Door Width
48 in
Finish
Dark Bronze
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214F 695
Zoro #
G3123568
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Door Width
48 in
For Door Thickness
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
96 in

Details

Item
Mechanical Exit Device Trim
Fire Rated
Yes
Standards
ANSI/BHMA A156.3
Finish
Dark Bronze
Ligature Resistant
No
Grade
2
Series
210F
ADA Compliant
No
Outside Trim Type
Pull
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
ANSI/BHMA Finish
Dark Bronze Painted
ANSI Grade
2
Exit Device Style
Lever
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed

Description

Pull, Mechanical Exit Device Trim, 210F Series, Fire Rated Yes, Dark Bronze Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 2, Standards ANSI/BHMA A156.3, ADA Compliant No, Ligature Resistant No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.