Heavy DutyMortise Lockset, Lever, Lockset Fire Rating: 3 hr.
Mfr # PBR8867FL X 605
Zoro # G0867476
product price:Â $611.99
/ea
Free Shipping & Returns
Key Features
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBR8867FL X 605
Zoro #
G0867476
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1 3/4 in to 3 1/4 in
Details
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Style
8800FL Rose
Lockset Finish
Bright Brass
Key Type
Different
For Use With
Hollow Metal and Wood Doors
Item
Heavy Duty Mortise Lockset
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Includes
Cylinder, Deadbolt
Series
8800FL
Standards
ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed
Strike Type
ANSI
Number of Keys
2
Strike Dim.
1 1/4 in x 4 7/8 in
ADA Compliant
No
Ligature Resistant
No
Location Type
Commercial
Description
Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style 8800FL Rose, Lockset Finish Bright Brass, Key Type Different, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Includes Cylinder, Deadbolt, Item Heavy Duty Mortise Lockset, Location Type Commercial, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.