Heavy DutyMortise Lockset, Lever, Lockset Grade: 1

  • Mfr # AUR88182FL X 605

  • Zoro # G0867607


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUR88182FL X 605
Zoro #
G0867607
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/4 in to 3 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
8800FL Right Angle
Lockset Finish
Bright Brass
Key Type
Different
Includes
Escutcheon Plate
Ligature Resistant
No
Series
8800FL
Strike Type
Curved Lip Strike
Lockset Fire Rating
3 hr
For Use With
Hollow Metal and Wood Doors
ADA Compliant
No
Location Type
Commercial
Item
Heavy Duty Mortise Lockset
Mortise/Cylindrical
Mortise
Strike Dim.
1 1/4 in x 4 7/8 in
Features
Deadbolt
Backset
2 3/4 in
Standards
ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed
Number of Keys
2

Description

Mechanical, Lever, Mortise, Lockset Function Classroom, Lockset Grade 1, Style 8800FL Right Angle, Lockset Finish Bright Brass, Key Type Different, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Features Deadbolt, For Use With Hollow Metal and Wood Doors, Includes Escutcheon Plate, Item Heavy Duty Mortise Lockset, Location Type Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.