Zoro Homepage

Heavy DutyMortise Lockset, Lever, Passage

  • Mfr # AUR8801FL X 605

  • Zoro # G0867519


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Hollow Metal and Wood Doors
Includes
Hardware
Location Type
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUR8801FL X 605
Zoro #
G0867519
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/4 in to 3 1/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Hollow Metal and Wood Doors
Includes
Hardware
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Series
8800FL
Style
8800FL Right Angle
Mortise / Cylindrical
Mortise
Strike Type
ANSI
Lockset Fire Rating
3 hr
Standards
ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed
Ligature Resistant
No
ADA Compliant
No
Item
Heavy Duty Mortise Lockset
Strike Dim.
1 1/4 in x 4 7/8 in
Lockset Finish
Bright Brass

Description

Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style 8800FL Right Angle, Lockset Finish Bright Brass, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Includes Hardware, Item Heavy Duty Mortise Lockset, Location Type Commercial, Required Door Thickness 1 3/4 in to 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.