Heavy DutyMortise Lockset, Lever, Rose, Strike Type: ANSI

  • Mfr # PBR8805FL X 605

  • Zoro # G0867573


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBR8805FL X 605
Zoro #
G0867573
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/4 in to 3 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
8800FL Rose
Lockset Finish
Bright Brass
Key Type
Different
Ligature Resistant
No
Standards
ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed
Number of Keys
2
Location Type
Commercial
Includes
Cylinder
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Item
Heavy Duty Mortise Lockset
ADA Compliant
No
For Use With
Hollow Metal and Wood Doors
Strike Dim.
1 1/4 in x 4 7/8 in
Series
8800FL
Lockset Fire Rating
3 hr
Strike Type
ANSI
Strike
Type: ANSI

Description

Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Style 8800FL Rose, Lockset Finish Bright Brass, Key Type Different, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Includes Cylinder, Item Heavy Duty Mortise Lockset, Location Type Commercial, Number of Keys 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.