Zoro Homepage

Knob Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # CA5407CK x 605

  • Zoro # G3308737


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
1
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Required Door Thickness
1-3/8 in and 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5407CK x 605
Zoro #
G3308737
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in and 2 in
Strike Plate Height
1 1/4 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Finish
Bright Brass
Lockset Grade
1
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Yale Para
Key Type
Keyed Different
Series
5400CK
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Strike Dim.
1-1/4 in
For Use With
Hollow Metal Doors
Style
5400CK Ball
Ligature Resistant
No
Strike Type
Curved Lip
Number of Keys
2
Lockset Fire Rating
3 hr
ADA Compliant
No
Location Type
Apartment, Hotel, Multi-Family, Office
Includes
Mounting Hardware
Knob Material
Steel
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, NFPA 80, UL and cUL Listed
Lockset Performance Strength
Heavy Duty
Pins
6
Item
Door Lockset
Number of Pins
6
Keying
Keyed Different
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Trim Plate Shape
Round
Hand Orientation
Non-Handed
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Includes Core
Core Included
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F109
Visual Indicator Message
No Message
Performance Grade
1
Application
Industrial
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Brass
ANSI/BHMA Finish
Bright Brass, Clear Coated
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Style
5400CK Ball

Description

Knob Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.