Zoro Homepage

Knob Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # CA4607 x 630

  • Zoro # G2851091


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Stainless Steel
Lockset Grade
2
Lockset Handle Type
Knob
Material
Heavy Gauge Steel
Mortise / Cylindrical
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4607 x 630
Zoro #
G2851091
UPC #
848454025213
Country of Origin
Korea, Republic of

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Finish
Satin Stainless Steel
Lockset Grade
2
Lockset Handle Type
Knob
Material
Heavy Gauge Steel
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Keyway Type
Yale Para
Key Type
Keyed Different
Series
4600
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Strike Dim.
2-3/4 in x 1-1/8 in x 1-1/4 in
Strike Type
T-Strike
ADA Compliant
No
Lockset Fire Rating
3 hr
Pins
6
Ligature Resistant
No
Knob Material
Heavy Gauge Steel
Style
4600 Ball
For Use With
Metal Doors with Metal Frames, Wood Doors with Metal or Wood Frames
Item
Door Lockset
Lockset Performance Strength
Medium Duty
Standards
ANSI A156.2
Location Type
Commercial
Number of Keys
2
Number of Pins
6
Features
Rose 3"
Keying
Keyed Different
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Application
Commercial
ANSI/BHMA Finish
Satin Stainless Steel
Includes Core
Core Included
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Performance Grade
2
Locking/Unlocking Access - Inside
Thumb Turn
Knob/Handle Material
Heavy Gauge Steel
Mortise/Cylindrical
Cylindrical
Hand Orientation
Non-Handed
ANSI Grade
2
Lockset Type
Mechanical
Lockset Style
4600 Ball
Trim Plate Shape
Round
Fire Rating
3 hr

Description

Medium Duty Knob Lockset, Style Ball, Function Entrance, Knob Material Heavy Gauge Steel, Satin Stainless Finish, 3 hr. Fire Rated, Strike Type T-Strike, Strike Dim. 2-1/4 In. x 1-1/8 In., Grade 2, Series 4600, Location Type Commercial, Backset 2-3/4 In., Pins 6, Number of Keys 2, Key Material Nickel Silver, Keying Keyed Different, Keyway Type Para, Required Door Thickness 1-3/8 In. to 1-3/4 In., For Use With Metal Doors with Metal Frames, Wood Doors with Metal or Wood Frames

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.