Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # AU5308LN x 626

  • Zoro # G3184912


product price: $192.80
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU5308LN x 626
Zoro #
G3184912
UPC #
094700679208
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
5300LN Augusta
Lockset Finish
Dull Chrome
Keyway Type
Para
Key Type
Keyed Different
Lockset Performance Strength
Medium Duty
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Series
5300LN
Handle Material
Heavy Gauge Steel
Mortise/Cylindrical
Cylindrical
Location Type
Commercial
ADA Compliant
Yes
Strike Dim.
1-1/4 in x 4-7/8 in
Backset
2 3/4 in
Item
Door Lockset
Lockset Fire Rating
3 hr
Ligature Resistant
No
Strike Type
Curved Lip
Number of Keys
2
Grade
2
Fire Rated
3 hr.
Number of Pins
6
Finish
Dull Chrome
Keying
Keyed Different
Type
Medium Duty
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Function
Classroom
Strike
1-1/4 x 4-7/8"
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
ANSI Grade
2
Fire Rating
3 hr
Application
Commercial, Industrial
Knob/Handle Material
Heavy Gauge Steel
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Includes Core
Core Included
Lockset Style
Augusta
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F84
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
Trim Plate Shape
Round

Description

Lever Lockset, Medium Duty, Commercial, Augusta Style, Satin Chrome Finish, Function Classroom, Grade 2, Material Heavy Gauge Steel, For Door Thickness 1 3/8 to 1 3/4 In., Backset 2 3/4 In., Crossbore Size 2 1/8 In., 1 1/4 x 4 7/8 In ANSI Strike, Required Door Thickness 1 3/8 to 1 3/4, Standards ANSI 117.1 Specification, UL Listed, Fire Rated 3 Hours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.