Zoro Homepage

Lever Lockset, Mechanical, Classroom

  • Mfr # AUCN88182FL x 626 x YMS

  • Zoro # G2720453


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUCN88182FL x 626 x YMS
Zoro #
G2720453
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4 to 3-1/4"
Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
8800FL Augusta
Lockset Finish
Dull Chrome
Keyway Type
Yale Para
Key Type
Keyed Different
Strike Type
Curved Lip
Series
8800FL
ADA Compliant
Yes
Strike Dim.
1-1/4 in x 4-7/8 in
Number of Keys
2
Mortise/Cylindrical
Mortise
Includes
Microshield Anti-Microbial Coating
Ligature Resistant
No
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
Location Type
Commercial
Backset
2 3/4 in
Item
Door Lockset
Lockset Fire Rating
3 hr
Grade
1
Keying
Keyed Different
Fire Rated
3 hr.
Finish
Dull Chrome, Microshield Antimicrobial
Type
Escutcheon Plate
Cylinder Core Type
Conventional Core Cylinder
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Material
Heavy Gauge Steel Body, Brass Handle
Function
Classroom Intruder
Case Material
Heavy Gauge Steel Body, Brass Handle
Handle Type
Lever
Pins
6
Strike
1-1/4 x 4-7/8"
Lockset Style
Augusta
Locking/Unlocking Access - Inside
Not Lockable
Application
Commercial
Locking/Unlocking Access - Outside
Keyway
Trim Plate Shape
Rectangular
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Included
Performance Grade
1
Fire Rating
3 hr
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Mortise Lockset, Escutcheon, Commercial, Right Angle Style, Dull Chrome, Microshield Antimicrobial Finish, Function Classroom Intruder, Grade 1, Material Heavy Gauge Steel Body, Brass Handle, Keying KD, Number of Keys 2, Pins 6, 1 1/4 x 4 7/8 ANSI Strike Strike, Standards ANSI/BHMA A156.13 Grade 1, ADA, UL and cUL, Includes Escutcheon Plate, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.