Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # B-PB5308LN x 626

  • Zoro # G3103405


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-PB5308LN x 626
Zoro #
G3103405
UPC #
094714270606
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
For Door Thickness
1-3/4 to 2"
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
5300LN Pacific Beach
Lockset Finish
Dull Chrome
Keyway Type
Arrow, Best, Falcon
Key Type
Keyed Different
Number of Keys
2
ADA Compliant
Yes
Number of Pins
6
Lockset Performance Strength
Medium Duty
Item
Door Lockset
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Backset
2 3/4 in
Handle Material
Heavy Gauge Steel
Series
5300LN
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Strike Dim.
1-1/4 in x 4-7/8 in
Strike Type
Curved Lip
Fire Rated
3 hr.
Grade
2
Finish
Dull Chrome
Keying
Keyed Different
Type
Medium Duty
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Case Material
Heavy Gauge Steel
Pins
6 and 7
Function
Classroom
Strike
1-1/4 x 4-7/8"
Cylinder
Less SFIC Cylinder
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Pacific Beach
Lockset Function ANSI Code
F84
Trim Plate Shape
Round
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Knob/Handle Material
Heavy Gauge Steel
Application
Commercial, Industrial
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
ANSI Grade
2
Includes Core
Core Included
Performance Grade
1

Description

Lever Lockset,Mechanical,Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.