Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # PB4608LN x 626

  • Zoro # G2929403


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4608LN x 626
Zoro #
G2929403
UPC #
094713923145
Country of Origin
Korea, Republic of

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
4600LN Pacific Beach
Lockset Finish
Dull Chrome
Keyway Type
Yale Para
Key Type
Keyed Different
Lockset Performance Strength
Medium Duty
Lockset Fire Rating
3 hr
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Handle Material
Heavy Gauge Steel
ADA Compliant
Yes
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
For Use With
Metal Doors with Metal Frames
Series
4600LN
Location Type
Commercial
Backset
2 3/4 in
Strike Type
Curved Lip
Number of Pins
6
Number of Keys
2
Strike Dim.
2-1/4 in x 4-7/8 in
Keying
Keyed Different
Fire Rated
3 hr.
Grade
2
Finish
Dull Chrome
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Pins
6
Function
Classroom
Strike
2-1/4 x 4-7/8"
ANSI Grade
2
Fire Rating
3 hr
Application
Commercial
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Not Lockable
Lockset Function ANSI Code
F84
Lockset Style
Pacific Beach
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
2
Includes Core
Core Included
Trim Plate Shape
Round
Hand Orientation
Non-Handed
Knob/Handle Material
Heavy Gauge Steel

Description

Cylindrical Lockset, Commercial, 4600LN Series, Curved Style, Dull Chrome Finish, Function Classroom, Grade 2, Material Heavy Gauge Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension Rose 3-3/8 In., Number of Keys 2, Pins 6, 2-1/4 x 4-7/8 In. Strike, Keying KD, Standards ANSI/BHMA A156.2 Grade 2, ADA, UL and cUL, Fire Rated 3 hr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.