Lever Lockset, Mechanical, Entrance

  • Mfr # AU4607LN x 605

  • Zoro # G2961831


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU4607LN x 605
Zoro #
G2961831
UPC #
094713923039
Country of Origin
Korea, Republic of

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
4600LN Augusta
Lockset Finish
Bright Brass
Keyway Type
Yale Para
Key Type
Keyed Different
Location Type
Commercial
ADA Compliant
Yes
Key Material
Nickel Silver
Number of Pins
6
Series
4600LN
For Use With
Metal Doors with Metal Frames
Strike Type
Curved Lip
Handle Material
Heavy Gauge Steel
Ligature Resistant
No
Number of Keys
2
Backset
2 3/4 in
Item
Door Lockset
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Mortise/Cylindrical
Cylindrical
Strike Dim.
2-1/4 in x 4-7/8 in
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Lockset Fire Rating
3 hr
Lockset Performance Strength
Medium Duty
Keying
Keyed Different
Finish
Bright Brass
Grade
2
Fire Rated
3 hr.
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Function
Entry
Pins
6
Strike
2-1/4 x 4-7/8"
Cylinder
Interchangeable Core
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Knob/Handle Material
Brass
Hand Orientation
Non-Handed
Includes Core
Core Included
ANSI/BHMA Finish
Bright Brass, Clear Coated
Fire Rating
3 hr
Performance Grade
2
Lockset Style
Augusta
Lockset Function ANSI Code
F109
ANSI Grade
2
Trim Plate Shape
Round
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Type
Mechanical

Description

Cylindrical Lockset, Commercial, 4600LN Series, Right Angle Style, Bright Brass Finish, Function Entrance, Grade 2, Material Heavy Gauge Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension Rose 3-3/8 In., Number of Keys 2, Pins 6, 2-1/4 x 4-7/8 In. Strike, Keying KD, Standards ANSI/BHMA A156.2 Grade 2, ADA, UL and cUL, Fire Rated 3 hr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.