Zoro Homepage

Lever Lockset, Mechanical, Entrance

  • Mfr # AUCN8807FL x 626

  • Zoro # G2507924


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUCN8807FL x 626
Zoro #
G2507924
UPC #
094703976977
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 2 in
For Door Thickness
1-3/4 to 3-1/4"
Door Thickness - Maximum
3 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Style
8800FL Augusta
Lockset Finish
Dull Chrome
Keyway Type
Para
Key Type
Keyed Different
Ligature Resistant
No
Item
Door Lockset
Backset
2 3/4 in
Location Type
Commercial
Mortise/Cylindrical
Mortise
Lockset Fire Rating
3 hr
Series
8800FL
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
ADA Compliant
No
Features
Double Locking
Strike Type
Curved Lip
Number of Keys
2
Strike Dim.
1-1/4 in x 4-7/8 in
Fire Rated
3 hr.
Keying
Keyed Different
Grade
1
Finish
Dull Chrome
Cylinder Core Type
Conventional Core Cylinder
Type
Escutcheon Plate
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Function
Entrance/Office
Handle Type
Lever
Case Material
Heavy Gauge Steel
Strike
1-1/4 x 4-7/8"
Lockset Type
Mechanical
Lockset Function ANSI Code
F04
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Performance Grade
1
Hand Orientation
Non-Handed
ANSI Grade
1
Lockset Style
Augusta
Includes Core
Core Included
Trim Plate Shape
Rectangular
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant

Description

Commercial Mortise Lockset, Heavy Duty Office/Entrance, Right Handed, Satin Chrome Finish, Grade 1, Material Heavy Gauge Steel, For Door Thickness 1 3/4 to 3 1/4 In, Backset 2 3/4 In, Keying Different, Number of Keys 2, 1 1/4 x 4 7/8 ANSI Strike, Fire Rated 3 Hours, ANSI A115.1 and A115.11 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.