Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance

  • Mfr # PB5307LN x 605

  • Zoro # G2817911


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB5307LN x 605
Zoro #
G2817911
UPC #
094706217886
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
5300LN Pacific Beach
Lockset Finish
Bright Brass
Keyway Type
Yale Para
Key Type
Keyed Different
Series
5300LN
Location Type
Commercial
For Use With
Hollow Metal and Wood Doors
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Number of Pins
6
Number of Keys
2
Lockset Performance Strength
Medium Duty
Handle Material
Handle Cast Steel, Rose Cold Forged Brass
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Strike Dim.
2-3/4 in x 1-1/8 in
Backset
2 3/4 in
Item
Door Lockset
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Strike Type
Curved Lip
Includes
Free Wheeling Lever
Finish
Bright Brass
Fire Rated
3 hr.
Grade
2
Keying
Keyed Different
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Type
Cylindrical
Visual Indicator Message
No Message
Material
Handle Cast Steel, Rose Cold Forged Brass
Pins
6
Function
Entry
Strike
2-3/4 x 1-1/8"
Cylinder
Yes
Hand Orientation
Non-Handed
Application
Commercial, Industrial
ANSI Grade
2
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Style
Pacific Beach
Lockset Type
Mechanical
ANSI/BHMA Finish
Bright Brass, Clear Coated
Trim Plate Shape
Round
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Included
Fire Rating
3 hr
Knob/Handle Material
Cast Steel, Cold Forged Brass
Performance Grade
1
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F109
Latch Bolt/Dead Bolt
Latch Bolt

Description

Lever Lockset, Cylindrical, Commercial, Pacific Beach (Curved) Style, Bright Brass Finish, Function Office/Entrance, Grade 2, Material Handle Cast Steel, Rose Cold Forged Brass, For Door Thickness 1 3/8 to 1 3/4 In., Backset 2 3/4 In., Front Size Dimension 1 1/8 In., Crossbore Size 2 1/8 In., Keying Different, Number of Keys 2, Pins 6, 2 3/4 x 1 1/8 Strike, Required Door Thickness 1 3/8 to 1 3/4, Cylinder, Keyway Type Para, For Use With Hollow Metal an Wood Doors, Includes Free Wheeling Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.