Lever Lockset, Mechanical, Entrance

  • Mfr # PB5307LN x 626 x YMS

  • Zoro # G2625786


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB5307LN x 626 x YMS
Zoro #
G2625786
UPC #
094713924005
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
5300LN Pacific Beach
Lockset Finish
Dull Chrome
Keyway Type
Yale Para
Key Type
Keyed Different
Number of Keys
2
Handle Material
Heavy Gauge Steel
Ligature Resistant
No
Includes
Micro Sheild Anti-Microbial Finish
Backset
2 3/4 in
Item
Door Lockset
Mortise/Cylindrical
Cylindrical
Strike Type
Curved Lip
Number of Pins
6
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Strike Dim.
2-1/4 in x 4-7/8 in
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Series
5300LN
Location Type
Commercial
Lockset Performance Strength
Medium Duty
Fire Rated
3 hr.
Grade
2
Keying
Keyed Different
Finish
Antimicrobial Dull Chrome
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Type
MicroShield(R)
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Function
Entry
Pins
6
Strike
2-1/4 x 4-7/8"
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Trim Plate Shape
Round
Fire Rating
3 hr
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Thumb Turn
Knob/Handle Material
Heavy Gauge Steel
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Pacific Beach
Lockset Function ANSI Code
F109
Latch Bolt/Dead Bolt
Latch Bolt
Includes Core
Core Included
Application
Commercial, Industrial
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2

Description

Cylindrical Lockset, MicroShield(r), Commercial, 5300LN Series, Curved Style, Dull Chrome, MicroShield Antimicrobial Finish, Function Entrance, Grade 2, Material Heavy Gauge Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension Rose 3-1/2 In., Number of Keys 2, Pins 6, 2-1/4 x 4-7/8 In. Strike, Keying KD, Standards ANSI/BHMA A156.2 Grade 2, ADA, UL and cUL, Fire Rated 3 hr., Includes MicroSheild Anti-Microbial Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.