Lever Lockset, Mechanical, Entrance

  • Mfr # PB5407LN x 626 x YMS

  • Zoro # G3062841


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB5407LN x 626 x YMS
Zoro #
G3062841
UPC #
094713923909
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Lip Length
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
5400LN Pacific Beach
Lockset Finish
Dull Chrome
Keyway Type
Yale Para
Key Type
Keyed Different
Number of Keys
2
Strike Dim.
2-1/4 in x 4-7/8 in
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Location Type
Commercial
Lockset Fire Rating
3 hr
Number of Pins
6
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Handle Material
Heavy Gauge Steel
Lockset Performance Strength
Heavy Duty
Item
Door Lockset
Ligature Resistant
No
Series
5400LN
Includes
Micro Sheild Anti-Microbial Finish
Backset
2 3/4 in
Features
Adjustable Rose
Fire Rated
3 hr.
Finish
Antimicrobial Dull Chrome
Keying
Keyed Different
Grade
1
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Type
MicroShield(R)
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Pins
6
Function
Entry
Strike
2-1/4 x 4-7/8"
Application
Commercial, Industrial
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Style
Pacific Beach
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Fire Rating
3 hr
Performance Grade
1
Includes Core
Core Included
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F109
Trim Plate Shape
Round
Lockset Type
Mechanical
Knob/Handle Material
Heavy Gauge Steel

Description

Cylindrical Lockset, MicroShield(r), Commercial, Curved Style, Dull Chrome, MicroShield(r) Antimicrobial Finish, Function Entrance, Grade 1, Material Heavy Gauge Steel, Keying KD, Number of Keys 2, Pins 6, 2 1/4 x 4 7/8 ANSI Strike Strike, Standards ANSI/BHMA A156.2 Grade 1, ADA, UL and cUL, Includes Microsheild Anti-Microbial Fisnish, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.