Zoro Homepage

Lever Lockset, Mechanical, Entrance

  • Mfr # PBR8807FL x 626

  • Zoro # G2907091


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBR8807FL x 626
Zoro #
G2907091
UPC #
094706218524
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 3-1/4 in
For Door Thickness
1-3/4 to 3-3/4"
Door Thickness - Maximum
3 1/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Style
8800FL Pacific Beach
Lockset Finish
Dull Chrome
Keyway Type
Yale Para
Key Type
Keyed Different
Strike Type
Curved Lip
Includes
Deadbolt
Backset
2 3/4 in
Location Type
Commercial
Number of Keys
2
Series
8800FL
Mortise/Cylindrical
Mortise
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
Item
Door Lockset
Ligature Resistant
No
For Use With
Hollow Metal and Wood Doors
Strike Dim.
1-1/4 in x 4-7/8 in
ADA Compliant
No
Lockset Fire Rating
3 hr
Grade
1
Fire Rated
3 hr.
Keying
Keyed Different
Finish
Dull Chrome
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Type
Rose
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Material
Brass, Stainless Steel, Zinc
Pins
6
Case Material
Heavy Gauge Steel Body, Zinc Handle
Handle Type
Lever
Function
Entrance/Office
Strike
1-1/4 x 4-7/8"
Cylinder
Included
Trim Plate Shape
Rectangular
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
Application
Commercial
Hand Orientation
Non-Handed
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Lockset Function ANSI Code
F04
Lockset Style
Pacific Beach

Description

Mortise Lockset w/Rose, Heavy Duty, Commercial, Pacific Beach (Curved) Style, Satin Chrome (626) Finish, Function Entrance /Office, Grade 1, Material Brass, Stainless Steel, Zinc, For Door Thickness 1 3/4 to 3 3/4 In., Backset 2 3/4 In., Front Size Dimension 8 x 1 1/4 In., Keying Different, Number of Keys 2, Pins 6, 1 1/4 x 4 7/8 in ANSI Strike, Required Door Thickness 1 3/4, Cylinder Included, Included Deadbolt, Fire Rated 3 Hours, Case Material Wrought Steel, Zinc Dichromate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.