Lever Lockset, Mechanical, Entrance

  • Mfr # S-AU5407LN x 626

  • Zoro # G3172644


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-AU5407LN x 626
Zoro #
G3172644
UPC #
094703625165
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
For Door Thickness
1-3/4 to 2-1/4"
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
5400LN Augusta
Lockset Finish
Dull Chrome
Keyway Type
Schlage
Key Type
Keyed Different
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Backset
2 3/4 in
ADA Compliant
Yes
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Handle Material
Heavy Gauge Steel
Item
Door Lockset
Series
5400LN
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Includes
Free Wheeling Lever
Lockset Fire Rating
3 hr
Location Type
Commercial
Lockset Performance Strength
Heavy Duty
Strike Type
Curved Lip
Strike Dim.
1-1/4 in x 4-7/8 in
Fire Rated
3 hr.
Number of Keys
2
Number of Pins
6
Keying
Keyed Different
Finish
Dull Chrome
Features
Adjustable Rose
Grade
1
Type
Heavy Duty
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Function
Entry
Cylinder
Less Cylinder
Strike
1-1/4 x 4-7/8"
Knob/Handle Material
Heavy Gauge Steel
Locking/Unlocking Access - Inside
Thumb Turn
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
Performance Grade
1
Lockset Function ANSI Code
F109
Application
Commercial, Industrial
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Round
Includes Core
Core Included
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Augusta
Lockset Type
Mechanical

Description

Commercial Lever Lockset, Heavy Duty Office/Entrance, Satin Chrome Finish, Grade 1, Heavy Gauge Steel Material, For Door Thickness 1 3/4 to 2-1/4 In, Backset 2 3/4 In, Crossbore Size 2 1/8 In, Strike 1 1/4 x 4 7/8 ANSI, Fire Rated 3 Hours, ANSI 117.1 Specification, UL Listed Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.