Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Exit, Grade 1

  • Mfr # AU5409LN x 626

  • Zoro # G3809806


product price: $300.59
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Exit
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU5409LN x 626
Zoro #
G3809806
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Exit
Lockset Grade
1
Style
5400LN Augusta
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Strike Dim.
1-1/4 in x 4-7/8 in
Handle Material
Heavy Gauge Steel
Ligature Resistant
No
Series
5400LN
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
Number of Keys
2
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
For Use With
Wood, Steel Doors
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Features
Adjustable Rose
Number of Pins
6
Strike Type
Curved Lip
ADA Compliant
Yes
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Backset
2 3/4 in
Location Type
Commercial
Keying
Not Keyed
Grade
1
Fire Rated
3 hr.
Finish
Satin Chrome
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F89
ANSI Grade
1
Lockset Style
Augusta
Knob/Handle Material
Heavy Gauge Steel
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Round
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Lockset Type
Mechanical
Includes Core
Core Included
Hand Orientation
Non-Handed
Application
Commercial, Industrial
Locking/Unlocking Access - Outside
Not Lockable

Description

Lever Lockset,Mechanical,Exit,Grade 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.