Lever Lockset, Mechanical, Passage, Grade 1
Mfr # PB5401LN x 605
Zoro # G3243807
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Hollow Metal and Wood Doors
Key Type
Not Keyed
Keyway Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB5401LN x 605
Zoro #
G3243807
UPC #
094706217794
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Description
Lockset, Lever, Commercial, Pacific Beach ( Curved) Style, Bright Brass Finish, Function Passage, Grade 1, Material Heavy Gauge Steel, For Door Thickness 1 3/4 In., Backset 2 3/4 In., Front Size Dimension 1 1/4 In., Crossbore Size 2 1/8 In., Keying Different, Number of Keys 2, Pins 6, 1 1/4 x 4 7/8 ANSI Strike, Cylinder, Keyway Type Para, Standards ADA ANSI 117.1, UL LISTED, Fire Rated 3 Hours, For Use With Wood or Hollow Metal Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.