Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grade 1

  • Mfr # PBR8801FL x 626 x YMS

  • Zoro # G2993417


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Microsheild Anti-Microbial Finish
Key Type
Not Keyed
Keyway Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBR8801FL x 626 x YMS
Zoro #
G2993417
UPC #
094713923763
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4 to 3-1/4"
Door Thickness - Maximum
3 1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Microsheild Anti-Microbial Finish
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Series
8800FL
Style
8800FL Pacific Beach
Finish
Dull Chrome, Microshield Antimicrobial
Lockset Finish
Dull Chrome
Item
Door Lockset
Mortise / Cylindrical
Mortise
Strike Type
Curved Lip
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
Ligature Resistant
No
Number of Keys
2
Strike Dim.
1-1/4 in x 4-7/8 in
Fire Rated
3 hr.
Keying
Keyed Different
Grade
1
Function
Passage
Material
Heavy Gauge Steel Body, Brass Handle
Pins
6
Application
Commercial
Type
Rose
Strike
1-1/4 x 4-7/8"
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Case Material
Heavy Gauge Steel Body, Brass Handle
Handle Type
Lever
Lockset Function ANSI Code
F01
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Includes Core
Core Not Included
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Trim Plate Shape
Rectangular
Lockset Style
Pacific Beach
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Mortise Lockset, Rose, Commercial, Curved Style, Dull Chrome, Microshield Antimicrobial Finish, Function Passage, Grade 1, Material Heavy Gauge Steel Body, Brass Handle, Keying KD, Number of Keys 2, Pins 6, 1 1/4 x 4 7/8 ANSI Strike Strike, Standards ANSI/BHMA A156.13 Grade 1, ADA, UL and cUL, Includes Microsheild Anti-Microbial Fisnish, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.