Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grade 2

  • Mfr # PB5301LN x 626

  • Zoro # G2682854


product price: $134.09
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial, Industrial, Institutional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB5301LN x 626
Zoro #
G2682854
UPC #
094700776761
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial, Industrial, Institutional
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
5300LN
Style
5300LN Pacific Beach
Finish
Dull Chrome
ADA Compliant
Yes
Lockset Performance Strength
Medium Duty
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Ligature Resistant
No
Strike Dim.
1-1/4 in x 4-7/8 in
Mortise / Cylindrical
Cylindrical
Lockset Finish
Dull Chrome
Handle Material
Heavy Gauge Steel
Strike Type
Curved Lip
Item
Door Lockset
Lockset Fire Rating
3 hr
Knob Material
Heavy Gauge Steel
Number of Keys
2
Keying
Unkeyed
Strike
1-1/4 x 4-7/8"
Function
Passage
Material
Heavy Gauge Steel
Application
Commercial, Industrial
Type
Medium Duty
Fire Rated
3 hr.
Grade
2
Visual Indicator Message
No Message
Trim Plate Shape
Round
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Not Lockable
Lockset Function ANSI Code
F75
Fire Rating
3 hr
Knob/Handle Material
Heavy Gauge Steel
Includes Core
Core Not Included
Hand Orientation
Non-Handed
Lockset Style
Pacific Beach
Latch Bolt/Dead Bolt
Latch Bolt

Description

Medium Duty Lever Lockset, Style Curved, Function Passage, Handle Material Heavy Gauge Steel, Dull Chrome Finish, Strike Type Curved Lip Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 2, Series 5300LN, Location Type Commercial, Backset 2-3/4 In., Required Door Thickness 1-3/8 In. to 1-3/4 In., Keying Keyed Different, Standards ANSI 117.1 Specification, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.