Zoro Homepage

Lever Lockset, Mechanical, Privacy, Grade 1

  • Mfr # AUR8802FL x 626 x YMS

  • Zoro # G3498555


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Dull Chrome, Microshield Antimicrobial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUR8802FL x 626 x YMS
Zoro #
G3498555
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4 to 3-1/4"
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
3 1/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Dull Chrome, Microshield Antimicrobial
Series
8800FL
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Microsheild Anti-Microbial Finish
Key Type
Not Keyed
Number of Keys
2
Strike Type
Curved Lip
Lockset Finish
Dull Chrome
Lockset Handle Type
Lever
Ligature Resistant
No
Mortise / Cylindrical
Mortise
Lockset Grade
1
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Style
8800FL Augusta
Lockset Fire Rating
3 hr
Keyway Type
None
Keying
Keyed Different
Fire Rated
3 hr.
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Strike
1-1/4 x 4-7/8"
Material
Heavy Gauge Steel Body, Brass Handle
Case Material
Heavy Gauge Steel Body, Brass Handle
Function
Privacy
Pins
6
Handle Type
Lever
Type
Rose
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Fire Rating
3 hr
Lockset Function ANSI Code
F19
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Not Lockable
Application
Commercial
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Rectangular
Lockset Type
Mechanical
Performance Grade
1
Includes Core
Core Not Included
Lockset Style
Augusta

Description

Mortise Lockset, Rose, Commercial, Right Angle Style, Dull Chrome, Microshield Antimicrobial Finish, Function Privacy, Grade 1, Material Heavy Gauge Steel Body, Brass Handle, Keying KD, Number of Keys 2, Pins 6, 1 1/4 x 4 7/8 ANSI Strike Strike, Standards ANSI/BHMA A156.13 Grade 1, ADA, UL and cUL, Includes Microsheild Anti-Microbial Fisnish, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.