Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grade 1

  • Mfr # PB4702LN x 626

  • Zoro # G3049611


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Dull Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4702LN x 626
Zoro #
G3049611
UPC #
094713922841
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
2 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Dull Chrome
Series
4700LN
Backset
2 3/4 in
Strike Dim.
2-1/4 in x 4-7/8 in
Includes
Free Wheeling Lever
Key Type
Not Keyed
Mortise / Cylindrical
Cylindrical
Mortise/Cylindrical
Cylindrical
Style
4700LN Pacific Beach
Lockset Grade
1
Keyway Type
None
Lockset Fire Rating
3 hr
Lockset Performance Strength
Heavy Duty
ADA Compliant
Yes
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Ligature Resistant
No
For Use With
Metal Doors with Metal Frames
Lockset Handle Type
Lever
Handle Material
Heavy Gauge Steel
Lockset Finish
Dull Chrome
Strike Type
Curved Lip
Number of Pins
6
Keying
Unkeyed
Number of Keys
0
Fire Rated
3 hr.
Visual Indicator Message
No Message
Strike
2-1/4 x 4-7/8"
Material
Heavy Gauge Steel
Function
Privacy
Knob/Handle Material
Heavy Gauge Steel
Hand Orientation
Non-Handed
Includes Core
Core Included
Locking/Unlocking Access - Inside
Push Button
Lockset Style
Pacific Beach
Application
Commercial
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F76A
Fire Rating
3 hr
Trim Plate Shape
Round
Lockset Type
Mechanical
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Cylindrical Lockset, Commercial, 4700LN Series, Curved Style, Dull Chrome Finish, Function Privacy, Grade 1, Material Heavy Gauge Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension Rose 3-1/2 In., 2-1/4 x 4-7/8 In. Strike, Standards ANSI/BHMA A156.2 Grade 1, ADA, UL and cUL, Fire Rated 3 hr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.