Zoro Homepage

Lever Lockset, Mechanical, Privacy, Grade 1

  • Mfr # PBCN8802FL x 626

  • Zoro # G2509026


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Dull Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBCN8802FL x 626
Zoro #
G2509026
UPC #
094706587774
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 3-1/4 in
For Door Thickness
1-3/4 to 3-3/4"
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Dull Chrome
Series
8800FL
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Escutcheon Plate
Lockset Fire Rating
3 hr
Lockset Grade
1
Mortise / Cylindrical
Mortise
For Use With
Hollow Metal and Wood Doors
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD
ADA Compliant
No
Strike Type
Curved Lip
Lockset Handle Type
Lever
Ligature Resistant
No
Mortise/Cylindrical
Mortise
Key Type
Not Keyed
Lockset Finish
Dull Chrome
Style
8800FL Pacific Beach
Number of Keys
0
Fire Rated
3 hr.
Keyway Type
None
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Strike
1-1/4 x 4-7/8"
Material
Brass, Stainless Steel, Zinc
Case Material
Heavy Gauge Steel Body, Zinc Handle
Handle Type
Lever
Type
Escutcheon Plate
Function
Privacy
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Trim Plate Shape
Rectangular
Lockset Style
8800FL Pacific Beach
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Thumb Turn
ANSI Grade
1
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Locking/Unlocking Access - Outside
Not Lockable
Lockset Function ANSI Code
F19
Application
Commercial
Includes Core
Core Not Included
Lockset Type
Mechanical

Description

Mortise Lockset w/Escutcheon, Heavy Duty, Commercial, Pacific Beach (Curved) Style, Satin Chrome (626) Finish, Function Privacy, Grade 1, Material Brass, Stainless Steel, Zinc, For Door Thickness 1 3/4 to 3 3/4 In., Backset 2 3/4 In., Front Size Dimension 8 x 1 1/4 In., 1 1/4 x 4 7/8 in ANSI Strike, Required Door Thickness 1 3/4, Fire Rated 3 Hours, Case Material Wrought Steel, Zinc Dichromate, For Use With Wood or Hollow Metal Doors, Includes Escutcheon Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.