Lever Lockset, Mechanical, Storeroom

  • Mfr # AU5305LN x 626 x YMS

  • Zoro # G2675592


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU5305LN x 626 x YMS
Zoro #
G2675592
UPC #
094713923947
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
5300LN Augusta
Lockset Finish
Dull Chrome
Keyway Type
Yale Para
Key Type
Keyed Different
Number of Pins
6
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Strike Dim.
2-1/4 in x 4-7/8 in
Ligature Resistant
No
Item
Door Lockset
Location Type
Commercial
Lockset Performance Strength
Medium Duty
ADA Compliant
Yes
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Includes
Micro Sheild Anti-Microbial Finish
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Number of Keys
2
Handle Material
Heavy Gauge Steel
Series
5300LN
Finish
Antimicrobial Dull Chrome
Grade
2
Fire Rated
3 hr.
Keying
Keyed Different
Type
MicroShield(R)
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Function
Storeroom
Pins
6
Strike
2-1/4 x 4-7/8"
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Chromium-Plated
Trim Plate Shape
Round
Locking/Unlocking Access - Outside
Keyway
Application
Commercial, Industrial
Knob/Handle Material
Heavy Gauge Steel
Includes Core
Core Included
Lockset Function ANSI Code
F86
Lockset Type
Mechanical
Lockset Style
Augusta
Fire Rating
3 hr
ANSI Grade
2

Description

Cylindrical Lockset, MicroShield(r), Commercial, Right Angle Style, Dull Chrome, MicroShield(r) Antimicrobial Finish, Function Storeroom, Grade 2, Material Heavy Gauge Steel, Keying KD, Number of Keys 2, Pins 6, 2 1/4 x 4 7/8 ANSI Strike Strike, Standards ANSI/BHMA A156.2 Grade 2, ADA, UL and cUL, Includes Microsheild Anti-Microbial Fisnish, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.