Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom

  • Mfr # AU5405LN x 626 x YMS

  • Zoro # G2535014


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU5405LN x 626 x YMS
Zoro #
G2535014
UPC #
094713923848
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
5400LN Augusta
Lockset Finish
Dull Chrome
Keyway Type
Yale Para
Key Type
Keyed Different
ADA Compliant
Yes
Includes
Micro Sheild Anti-Microbial Finish
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Strike Dim.
2-1/4 in x 4-7/8 in
Backset
2 3/4 in
Strike Type
Curved Lip
Series
5400LN
Number of Pins
6
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Location Type
Commercial
Number of Keys
2
Item
Door Lockset
Handle Material
Heavy Gauge Steel
Grade
1
Fire Rated
3 hr.
Finish
Antimicrobial Dull Chrome
Keying
Keyed Different
Features
Adjustable Rose
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Type
MicroShield(R)
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Pins
6
Function
Storeroom
Strike
2-1/4 x 4-7/8"
Lockset Function ANSI Code
F86
Fire Rating
3 hr
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
Knob/Handle Material
Heavy Gauge Steel
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Round
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Augusta
Application
Commercial, Industrial
Locking/Unlocking Access - Inside
Not Lockable

Description

Cylindrical Lockset, MicroShield(r), Commercial, Right Angle Style, Dull Chrome, MicroShield(r) Antimicrobial Finish, Function Storeroom, Grade 1, Material Heavy Gauge Steel, Keying KD, Number of Keys 2, Pins 6, 2 1/4 x 4 7/8 ANSI Strike Strike, Standards ANSI/BHMA A156.2 Grade 1, ADA, UL and cUL, Includes Microsheild Anti-Microbial Fisnish, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.