Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom

  • Mfr # AUCN8805FL x 605

  • Zoro # G2486486


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUCN8805FL x 605
Zoro #
G2486486
UPC #
094706218074
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 3-1/4 in
For Door Thickness
1-3/4 to 3-3/4"
Door Thickness - Maximum
3 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
8800FL Augusta
Lockset Finish
Bright Brass
Keyway Type
Yale Para
Key Type
Keyed Different
Strike Type
Curved Lip
For Use With
Hollow Metal and Wood Doors
Series
8800FL
Location Type
Commercial
Number of Keys
2
Mortise/Cylindrical
Mortise
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
Lockset Fire Rating
3 hr
Item
Door Lockset
Includes
Escutcheon Plate
Ligature Resistant
No
Backset
2 3/4 in
ADA Compliant
No
Strike Dim.
1-1/4 in x 4-7/8 in
Keying
Keyed Different
Fire Rated
3 hr.
Finish
Bright Brass
Grade
1
Type
Escutcheon Plate
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Material
Brass, Stainless Steel, Zinc
Handle Type
Lever
Pins
6
Function
Storeroom
Case Material
Heavy Gauge Steel Body, Zinc Handle
Strike
1-1/4 x 4-7/8"
Cylinder
Yes
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F07
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
1
Lockset Style
Augusta
Lockset Type
Mechanical
Includes Core
Core Included
Knob/Handle Material
Brass
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Trim Plate Shape
Rectangular
Application
Commercial
Fire Rating
3 hr
ANSI/BHMA Finish
Bright Brass, Clear Coated
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Keyway

Description

Mortise Lockset w/Escutcheon,HD,Commercial,Augusta (Right Angle) Style, Bright Brass (605) Finish,Function Storeroom, Grade 1, Material Brass,Stainless Steel, Zinc,For Door Thickness 1 3/4 to 3 3/4 In.,Backset 2 3/4 In., Front Size Dimension 8 x 1 1/4 In., Keying Different, Number of Keys 2, Pins 6, 1 1/4 x 4 7/8 Required Door Thickness 1 3/4, Cylinder,Fire Rated 3 Hours,, Zinc Dichromate, Accepts Standard Mortise Cylinders, For Use With Wood or Hollow Metal Doors, Includes Escutcheon Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.