Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom

  • Mfr # AUCN8805FL x 626 x YMS

  • Zoro # G3428284


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUCN8805FL x 626 x YMS
Zoro #
G3428284
UPC #
094704051901
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4 to 3-1/4"
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
3 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
8800FL Augusta
Lockset Finish
Dull Chrome
Keyway Type
Yale Para
Key Type
Keyed Different
Item
Door Lockset
Strike Type
Curved Lip
Location Type
Commercial
Mortise/Cylindrical
Mortise
Ligature Resistant
No
Includes
Escutcheon Plate
Number of Keys
2
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Series
8800FL
ADA Compliant
Yes
Strike Dim.
1-1/4 in x 4-7/8 in
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
Finish
Dull Chrome, Microshield Antimicrobial
Fire Rated
3 hr.
Keying
Keyed Different
Grade
1
Cylinder Core Type
Conventional Core Cylinder
Type
Escutcheon Plate
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Material
Heavy Gauge Steel Body, Brass Handle
Pins
6
Handle Type
Lever
Function
Storeroom
Case Material
Brass, Steel, Zinc
Strike
1-1/4 x 4-7/8"
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
Application
Commercial
Performance Grade
1
Hand Orientation
Non-Handed
ANSI Grade
1
Trim Plate Shape
Rectangular
Lockset Type
Mechanical
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
Lockset Style
Augusta
Lockset Function ANSI Code
F07
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Inside
Not Lockable

Description

Mortise Lockset, Escutcheon, Commercial, Right Angle Style, Dull Chrome, Microshield Antimicrobial Finish, Function Storeroom, Grade 1, Material Heavy Gauge Steel Body, Brass Handle, Keying KD, Number of Keys 2, Pins 6, 1 1/4 x 4 7/8 ANSI Strike Strike, Standards ANSI/BHMA A156.13 Grade 1, ADA, UL and cUL, Includes Escutcheon Plate, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.