Zoro Homepage

Lever Lockset, Mechanical, Storeroom

  • Mfr # PB5405LN x 626 x YMS

  • Zoro # G2759337


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB5405LN x 626 x YMS
Zoro #
G2759337
UPC #
094713923893
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
5400LN Pacific Beach
Lockset Finish
Dull Chrome
Keyway Type
Yale Para
Key Type
Keyed Different
Ligature Resistant
No
Strike Type
Curved Lip
Lockset Performance Strength
Heavy Duty
Includes
Micro Sheild Anti-Microbial Finish
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Strike Dim.
2-1/4 in x 4-7/8 in
Series
5400LN
ADA Compliant
Yes
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Handle Material
Heavy Gauge Steel
Number of Pins
6
Item
Door Lockset
Location Type
Commercial
Backset
2 3/4 in
Grade
1
Fire Rated
3 hr.
Finish
Antimicrobial Dull Chrome
Keying
Keyed Different
Features
Adjustable Rose
Type
MicroShield(R)
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Function
Storeroom
Pins
6
Strike
2-1/4 x 4-7/8"
Lockset Style
Pacific Beach
Includes Core
Core Included
Application
Commercial, Industrial
Knob/Handle Material
Heavy Gauge Steel
Lockset Function ANSI Code
F86
Performance Grade
1
Trim Plate Shape
Round
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
ANSI Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant

Description

Cylindrical Lockset, MicroShield(r), Commercial, Curved Style, Dull Chrome, MicroShield(r) Antimicrobial Finish, Function Storeroom, Grade 1, Material Heavy Gauge Steel, Keying KD, Number of Keys 2, Pins 6, 2 1/4 x 4 7/8 ANSI Strike Strike, Standards ANSI/BHMA A156.2 Grade 1, ADA, UL and cUL, Includes Microsheild Anti-Microbial Fisnish, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.