Zoro Homepage

Lip Strike, 2-1/4" L, 1-1/4" W, Brz Finish

  • Mfr # 70S 613E

  • Zoro # G3169034


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Strike Type
Full Lip
Finish
Bronze
Length
2 1/4 in
Width
1 1/4 in
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70S 613E
Zoro #
G3169034
UPC #
-
Country of Origin
United States

Dimensions

Length
2 1/4 in
Width
1 1/4 in
Overall Width
1 1/4 in
Overall Length
2 1/4 in

Details

Strike Type
Full Lip
Finish
Bronze
Material
Bronze
Item
Door Strike Plate
Product Type
Door Strike Plate
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Door Strike Plate, Strike Type Full Lip, Length 2 1/4 in, Width 1 1/4 in, Bronze Finish, Material Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.