Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lip Strike, 2-1/4"L, ASA/Curved Lip Strike

  • Mfr # 71S 626

  • Zoro # G3168806


product price: $5.59
/ea

Key Features

Strike Type
Full Lip
Finish
Satin Chrome
Length
2 1/4 in
Width
1 1/4 in
Product Type
Door Strike Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71S 626
Zoro #
G3168806
UPC #
-
Country of Origin
United States

Dimensions

Length
2 1/4 in
Width
1 1/4 in
Overall Width
1 1/4 in
Overall Length
2 1/4 in

Details

Strike Type
Full Lip
Finish
Satin Chrome
Item
Door Strike Plate
Product Type
Door Strike Plate
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Door Strike Plate, Strike Type Full Lip, Length 2 1/4 in, Width 1 1/4 in, Satin Chrome Finish

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.