Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, Hydraulic, 1100, Door Closer, Interior, Black

  • Mfr # 1111 x BSP

  • Zoro # G102590550


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Tri-Mount
Closer Series
1100
Closer Type
Hold Open
Color
Black
Finish
BSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111 x BSP
Zoro #
G102590550
UPC #
-
Country of Origin
Slovakia

Dimensions

Housing Depth
1 3/4 in
Housing Height
2 5/8 in
Housing Length
9 3/4 in
Interior Door Width
36 in
Exterior Door Width
Up to 36 in
Spring Size
Adjustable 1 to 4
Spring Size - Maximum
4
Exterior Door Width - Maximum
36 in
Interior Door Width - Maximum
36 in
Spring Size - Minimum
1
Length Between Mounting Holes
9 1/16 in
Height Between Mounting Holes
3/4 in

Details

Item
Door Closer
Closer Mounting Style
Tri-Mount
Closer Series
1100
Closer Type
Hold Open
Color
Black
Finish
BSP
Hand Orientation
Non-Handed
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Mounting Hardware
Included
Includes
Sleeve Nut (1-3/4 in)
ADA Compliant
Yes
Series
1100
Max. Door Opening
Up to 180 Degrees
Ligature Resistant
No
Arm Material
Aluminum
Projection from Wall
2 5/8 in
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Fire Rating - Door Hardware
3 hr
Supports Touchless Operation
Yes
Features
Adjustable Backcheck Valve, Adjustable Closing Speed Valve, Auxiliary Door Stop Required, Full Rack and Pinion
Arm Type
Parallel, Regular
Supports Operation Type
Touchless Operation
Ligature-Resistant
Not Ligature-Resistant
Projection
2 5/8 in
Operation Style
Manual
Performance Grade
1
Interior/Exterior Use
Exterior
Fire Rating
3 hr
UL Fire Rating
UL10C
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
Product Type
Door Closer
Closer Cycles
25,000,000
Includes Hardware
Hardware Included
Stop Type
Spring
Compatible Brand
ACCENTRA
Door Opening - Maximum
110 Degrees
Spring Type
Adjustable

Description

Door Closer, 1100 Closer Series, Interior, Manual, Hydraulic, Closer Performance Standard Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish BSP, Arm Material Aluminum, Arm Type Parallel, Regular, Color Black, Exterior Door Width Up to 36 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.