Manual, Hydraulic, 2700, Door Closer, Heavy Duty Interior and Exterior, Black

  • Mfr # 2701 x BSP

  • Zoro # G302590978


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Tri-Mount
Closer Performance
Heavy Duty
Closer Series
2700
Closer Type
Non-Hold Open
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2701 x BSP
Zoro #
G302590978
UPC #
-
Country of Origin
Slovakia

Dimensions

Housing Depth
2 1/8 in
Housing Height
2 7/8 in
Housing Length
13 in
Interior Door Width
36 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
Up to 36 in
Spring Size - Minimum
1
Spring Size - Maximum
6
Interior Door Width - Maximum
36 in
Length Between Mounting Holes
12 in
Height Between Mounting Holes
3/4 in
Exterior Door Width - Maximum
36 in

Details

Item
Door Closer
Closer Mounting Style
Tri-Mount
Closer Performance
Heavy Duty
Closer Series
2700
Closer Type
Non-Hold Open
Color
Black
Finish
BSP
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Max. Door Opening
Up to 180 Degrees
Features
Full Plastic Cover
Projection from Wall
2 1/8 in
ADA Compliant
Yes
Mounting Hardware
Included
Fire Rating - Door Hardware
3 hr
Series
2700
Arm Type
Parallel, Regular
Arm Material
Aluminum
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed
Ligature Resistant
No
Supports Touchless Operation
Yes
Supports Operation Type
Touchless Operation
Stop Type
Spring
Closer Cycles
25,000,000
Operation Style
Manual
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
Spring Type
Adjustable
Ligature-Resistant
Not Ligature-Resistant
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
Performance Grade
1
Product Type
Door Closer
Projection
2 1/8 in
Fire Rating
3 hr
Compatible Brand
ACCENTRA
Door Opening - Maximum
180 Degrees

Description

Door Closer, 2700 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed, ADA Compliant Yes, Finish BSP, Arm Material Aluminum, Arm Type Parallel, Regular, Color Black, Exterior Door Width Up to 36 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.