Manual, Hydraulic, 2700, Door Closer, Heavy Duty Interior and Exterior, Black

  • Mfr # 2711 x BSP

  • Zoro # G902590972


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Tri-Mount
Closer Performance
Heavy Duty
Closer Series
2700
Closer Type
Hold Open
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2711 x BSP
Zoro #
G902590972
UPC #
-
Country of Origin
Slovakia

Dimensions

Housing Depth
2 1/8 in
Housing Height
2 7/8 in
Housing Length
13 in
Interior Door Width
36 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
Up to 36 in
Interior Door Width - Maximum
36 in
Spring Size - Maximum
6
Length Between Mounting Holes
12 in
Height Between Mounting Holes
3/4 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
36 in

Details

Item
Door Closer
Closer Mounting Style
Tri-Mount
Closer Performance
Heavy Duty
Closer Series
2700
Closer Type
Hold Open
Color
Black
Finish
BSP
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Max. Door Opening
Up to 180 Degrees
Mounting Hardware
Included
Ligature Resistant
No
Features
Adjustments for coding, Sweep, Latch, Speed and Back, Closers Feature a Standard Arm which is Suitable for Doors with Low Exposure to Wind and Abuse
Arm Material
Aluminum
ADA Compliant
Yes
Supports Touchless Operation
Yes
Series
2700
Arm Type
Parallel, Regular
Standards
ANSI/BHMA A156.4, UL and cUL Listed
Fire Rating - Door Hardware
3 hr
Projection from Wall
2 1/8 in
Supports Operation Type
Touchless Operation
Spring Type
Adjustable
Projection
2 1/8 in
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
Product Type
Door Closer
Ligature-Resistant
Not Ligature-Resistant
Operation Style
Manual
Closer Cycles
25,000,000
Stop Type
Spring
Interior/Exterior Use
Exterior
Door Opening - Maximum
110 Degrees
Fire Rating
3 hr
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Compatible Brand
ACCENTRA
Performance Grade
1

Description

Door Closer, 2700 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish BSP, Arm Material Aluminum, Arm Type Parallel, Regular, Color Black, Exterior Door Width Up to 36 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.