Manual, Hydraulic, 5800, Door Closer, Heavy Duty Interior and Exterior, Black

  • Mfr # 5811 x BSP

  • Zoro # G302590985


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Tri-Mount
Closer Performance
Heavy Duty
Closer Series
5800
Closer Type
Hold Open
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5811 x BSP
Zoro #
G302590985
UPC #
-
Country of Origin
Slovakia

Dimensions

Housing Depth
2 1/4 in
Housing Height
3 1/2 in
Housing Length
12 1/4 in
Exterior Door Width
Up to 48 in
Spring Size
Adjustable 1 to 6
Interior Door Width
36 in
Exterior Door Width - Maximum
48 in
Height Between Mounting Holes
2 1/4 in
Spring Size - Maximum
6
Length Between Mounting Holes
5 in
Interior Door Width - Maximum
36 in
Spring Size - Minimum
1

Details

Item
Door Closer
Closer Mounting Style
Tri-Mount
Closer Performance
Heavy Duty
Closer Series
5800
Closer Type
Hold Open
Color
Black
Finish
BSP
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Arm Type
Parallel, Regular
ADA Compliant
Yes
Includes
Sleeve Nuts and Bolts
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4
Fire Rating - Door Hardware
90 min
Projection from Wall
2 1/4 in
Ligature Resistant
No
Supports Touchless Operation
Yes
Max. Door Opening
Up to 180 Degrees
Mounting Hardware
Included
Series
5800
Arm Material
Cast Iron
Supports Operation Type
Touchless Operation
Performance Grade
1
Closer Cycles
25,000,000
Includes Hardware
Hardware Included
Fire Rating
90 min
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
Projection
2 1/4 in
Ligature-Resistant
Not Ligature-Resistant
Product Type
Door Closer
Interior/Exterior Use
Exterior
Stop Type
Spring
Operation Style
Manual
Spring Type
Adjustable
UL Fire Rating
UL10C
Door Opening - Maximum
110 Degrees
Compatible Brand
ACCENTRA

Description

Door Closer, 5800 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, ADA Compliant Yes, Finish BSP, Arm Material Cast Iron, Arm Type Parallel, Regular, Color Black, Exterior Door Width Up to 48 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.