Shop ASSA ABLOY ACCENTRA

Manual, Hydraulic, GAV 5831, Door Closer, Heavy Duty Interior and Exterior, Bronze

  • Mfr # 5831 x 690 GAV
  • Zoro # G5413077

product price: 
$
330.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
GAV 5831
Closer Type
Non-Hold Open
Color
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5831 x 690 GAV
Zoro #
G5413077
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
3 1/2 in
Housing Height
2 1/4 in
Housing Length
12 1/4 in
Spring Size
Adjustable 1 to 6
Interior Door Width
54 in
Exterior Door Width
48 in
Spring Size - Maximum
6
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
1
Height Between Mounting Holes
2 1/4 in
Length Between Mounting Holes
5 in
Interior Door Width - Maximum
54 in
Fits Chest Size
Adjustments for Backcheck, Closing and Latch Speed

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
GAV 5831
Closer Type
Non-Hold Open
Color
Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Mounting Hardware
Included
Arm Type
Parallel, Regular
Fire Rating - Door Hardware
3 hr
Ligature Resistant
No
Max. Door Opening
120 Degrees to 180 Degrees
Arm Material
Steel
ADA Compliant
Yes
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed
Projection from Wall
2 1/4 in
Includes
Adjustable Back Check Valve, Closing Speed Valve, Latching Speed Valve
Category Type
Parallel Arm
Series
5800
Features
Adjustments for Backcheck, Closing and Latch Speed
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Regular, Parallel Arm and Top Jamb
Compatible Brand
ACCENTRA
Closer Cycles
25,000,000
Spring Type
Adjustable
Performance Grade
1
Product Type
Door Closer
Fire Rating
90 min
Interior/Exterior Use
Exterior
ANSI/BHMA Finish
Dark Bronze Painted
Stop Type
Standard
Door Opening - Minimum
120 Degrees
Door Opening - Maximum
180 Degrees
Operation Style
Manual
Includes Hardware
Hardware Included
Projection
2 1/4 in
Ligature-Resistant
Not Ligature-Resistant
Shell Material
Cast Iron
Wire Color
Bronze

Description

Door Closer, GAV 5831 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Parallel, Regular, Color Bronze, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.