Manual, Hydraulic, Yale 2700, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # 2731 x 690

  • Zoro # G5053408


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 2700
Closer Type
Non Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2731 x 690
Zoro #
G5053408
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2-7/8"
Housing Height
2-1/8"
Housing Length
13"
Spring Size
Adjustable 1 to 6
Exterior Door Width
48 in
Interior Door Width
48 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Height Between Mounting Holes
3/4 in
Length Between Mounting Holes
12 in
Interior Door Width - Maximum
48 in
Exterior Door Width - Maximum
48 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 2700
Closer Type
Non Hold Open
Color
Dark Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Mounting Hardware
Included
ADA Compliant
Yes
Arm Material
Steel
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed
Max. Door Opening
180 Degrees
Ligature Resistant
No
Projection from Wall
2 1/8 in
Fire Rating - Door Hardware
3 hr
Arm Type
Parallel
Includes
Full Cover, Mounting Template
Category Type
Parallel Arm
Series
2731
Features
Full Plastic Cover
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Tri-Packed
Spring Type
Adjustable
Projection
2 1/8 in
Product Type
Door Closer
Interior/Exterior Use
Interior/Exterior
Compatible Brand
ACCENTRA
Door Opening - Maximum
180 Degrees
Performance Grade
1
Closer Cycles
25,000,000
Ligature-Resistant
Not Ligature-Resistant
Operation Style
Manual
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Dark Bronze Painted
Fire Rating
3 hr

Description

Door Closer, Yale 2731 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Parallel, Color Dark Bronze, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.