Manual, Hydraulic, Yale 2700, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 2701DL x 689

  • Zoro # G5053450


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 2700
Closer Type
Non Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2701DL x 689
Zoro #
G5053450
UPC #
00049306851916
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2-7/8"
Housing Height
2-1/8"
Housing Length
13"
Spring Size
Adjustable 1 to 6
Exterior Door Width
48 in
Interior Door Width
48 in
Length Between Mounting Holes
12 in
Height Between Mounting Holes
3/4 in
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
1
Interior Door Width - Maximum
48 in
Spring Size - Maximum
6

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 2700
Closer Type
Non Hold Open
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
ADA Compliant
Yes
Ligature Resistant
No
Projection from Wall
2 1/8 in
Arm Type
Parallel, Regular
Fire Rating - Door Hardware
3 hr
Arm Material
Steel
Includes
Full Cover, Mounting Template
Max. Door Opening
180 Degrees
Mounting Hardware
Included
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed
Category Type
Parallel Arm
Door Handing
Non-Handed
Features
Full Plastic Cover
Series
2701
For Use With
Interior and Exterior Doors
Mounting Style
Tri-Packed
Ligature-Resistant
Not Ligature-Resistant
Product Type
Door Closer
Fire Rating
3 hr
ANSI/BHMA Finish
Aluminum Painted
Compatible Brand
ACCENTRA
Projection
2 1/8 in
Door Opening - Maximum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Operation Style
Manual
Includes Hardware
Hardware Included
Closer Cycles
25,000,000
Performance Grade
1
Spring Type
Adjustable

Description

Door Closer, Yale 2701 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Parallel, Regular, Color Gray, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.