Manual, Hydraulic, Yale 2700, Door Closer, Heavy Duty Interior and Exterior, Gray
- Mfr # 2711 X 689
- Zoro # G6089027
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 2700
Closer Type
Hold Open
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2711 X 689
- Zoro #
- G6089027
- UPC #
- 049306851923
- Country of Origin
- Korea, Republic of
Dimensions
- Housing Depth
- 2 7/8 in
- Housing Height
- 2 7/8 in
- Housing Length
- 13 in
- Spring Size
- Adjustable 1 to 6
- Interior Door Width
- 36 in
- Exterior Door Width
- 48 in
- Exterior Door Width - Maximum
- 48 in
- Length Between Mounting Holes
- 12 in
- Spring Size - Minimum
- 1
- Height Between Mounting Holes
- 3/4 in
- Spring Size - Maximum
- 6
- Interior Door Width - Maximum
- 36 in
Description
Door Closer, Yale 2711 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Aluminum, Arm Type Parallel, Regular, Color Gray, Exterior Door Width 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.