Shop ASSA ABLOY ACCENTRA

Manual, Hydraulic, Yale 3000, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # 3501 x690
  • Zoro # G5053225

product price: 
$
215.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 3000
Closer Type
Non-Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3501 x690
Zoro #
G5053225
UPC #
-
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 3000
Closer Type
Non-Hold Open
Color
Dark Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Arm Type
Parallel, Regular
Standards
ANSI/BHMA, UL and cUL Listed
Arm Material
Steel
Projection from Wall
2 1/8 in
ADA Compliant
Yes
Fire Rating - Door Hardware
3 hr
Mounting Hardware
Included
Includes
Full Cover, Mounting Template
Max. Door Opening
180 Degrees
Ligature Resistant
No
Category Type
Parallel Arm
Features
Staked Valves
Series
3000
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Tri-Packed
Operation Style
Manual
Performance Grade
1
Compatible Brand
ACCENTRA
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Dark Bronze Painted
Door Opening - Maximum
180 Degrees
Projection
2 1/8 in
Closer Cycles
25,000,000
Spring Type
Adjustable
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Product Type
Door Closer
Interior/Exterior Use
Interior/Exterior
Shell Material
Aluminum
Wire Color
Dark Bronze
Traction Material
Aluminum

Dimensions

Housing Depth
2 1/8 in
Housing Height
2 3/4 in
Housing Length
13 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
48 in
Interior Door Width
48 in
Length Between Mounting Holes
12 in
Interior Door Width - Maximum
48 in
Spring Size - Minimum
1
Height Between Mounting Holes
3/4 in
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Fits Chest Size
Staked Valves

Description

Door Closer, Yale 3501 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Parallel, Regular, Color Dark Bronze, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.