Manual, Hydraulic, Yale 3000, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # 3511 x 690

  • Zoro # G5053207


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 3000
Closer Type
Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3511 x 690
Zoro #
G5053207
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/8"
Housing Height
2-7/8"
Housing Length
13"
Exterior Door Width
48 in
Spring Size
Adjustable 1 to 6
Interior Door Width
48 in
Length Between Mounting Holes
12 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
48 in
Spring Size - Maximum
6
Height Between Mounting Holes
3/4 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 3000
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum
Mounting Hardware
Included
Arm Type
Parallel, Regular
Ligature Resistant
No
ADA Compliant
Yes
Includes
Full Cover, Mounting Template
Max. Door Opening
180 Degrees
Standards
ANSI/BHMA
Arm Material
Steel
Projection from Wall
2 1/8 in
Category Type
Parallel Arm
Series
3000
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Tri-Packed
Product Type
Door Closer
Door Opening - Maximum
180 Degrees
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Performance Grade
1
Door Opening - Minimum
90 Degrees
Projection
2 1/8 in
Interior/Exterior Use
Interior/Exterior
Fire Rating
3 hr
Compatible Brand
ACCENTRA
Operation Style
Manual
Closer Cycles
25,000,000
ANSI/BHMA Finish
Dark Bronze Painted
Stop Type
Spring
Spring Type
Adjustable

Description

Door Closer, Yale 3511 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Parallel, Regular, Color Dark Bronze, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.