Manual, Hydraulic, Yale 3000, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # UNI3511 x 690

  • Zoro # G5053161


product price:  $421.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Yale 3000
Closer Type
Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNI3511 x 690
Zoro #
G5053161
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/8"
Housing Height
2-7/8"
Housing Length
13"
Interior Door Width
48 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
48 in
Height Between Mounting Holes
3/4 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in
Length Between Mounting Holes
12 in
Spring Size - Maximum
6
Interior Door Width - Maximum
48 in

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Yale 3000
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum
ADA Compliant
Yes
Max. Door Opening
180 Degrees
Arm Material
Steel
Projection from Wall
2 1/8 in
Ligature Resistant
No
Mounting Hardware
Included
Includes
Full Cover, Mounting Template
Arm Type
Parallel
Standards
ANSI A156.4 Grade 2, UL and cUL Listed
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
Yale 3511
For Use With
Interior and Exterior Doors
Mounting Style
Tri-Packed
Performance Grade
1
Includes Hardware
Hardware Included
Stop Type
Spring
Closer Cycles
25,000,000
Compatible Brand
ACCENTRA
Interior/Exterior Use
Interior/Exterior
Ligature-Resistant
Not Ligature-Resistant
Product Type
Door Closer
Spring Type
Adjustable
Operation Style
Manual
Door Opening - Maximum
180 Degrees
ANSI/BHMA Finish
Dark Bronze Painted
Projection
2 1/8 in

Description

Door Closer, Yale 3511 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Parallel, Color Dark Bronze, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.