Manual, Hydraulic, Yale 3000, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 3301 x 689

  • Zoro # G5053310


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 3000
Closer Type
Non Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3301 x 689
Zoro #
G5053310
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/8"
Housing Height
2-7/8"
Housing Length
13"
Spring Size
Adjustable 1 to 6
Interior Door Width
48 in
Exterior Door Width
48 in
Exterior Door Width - Maximum
48 in
Length Between Mounting Holes
12 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Interior Door Width - Maximum
48 in
Height Between Mounting Holes
3/4 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 3000
Closer Type
Non Hold Open
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum
Includes
Mounting Template, Slim Line Cover
Projection from Wall
2 1/8 in
Standards
ANSI/BHMA
Ligature Resistant
No
Arm Type
Parallel, Regular
ADA Compliant
Yes
Fire Rating - Door Hardware
3 hr
Mounting Hardware
Included
Max. Door Opening
180 Degrees
Arm Material
Steel
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
3000
For Use With
Interior and Exterior Doors
Mounting Style
Tri-Packed
Stop Type
Spring
UL Fire Rating
UL10C
Projection
2 1/8 in
Product Type
Door Closer
Fire Rating
3 hr
Performance Grade
1
Compatible Brand
ACCENTRA
Door Opening - Minimum
85 Degrees
Closer Cycles
25,000,000
Interior/Exterior Use
Interior/Exterior
Spring Type
Adjustable
ANSI/BHMA Finish
Aluminum Painted
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Operation Style
Manual
Door Opening - Maximum
180 Degrees

Description

Door Closer, Yale 3301 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Parallel, Regular, Color Gray, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.