Manual, Hydraulic, Yale 51, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # 151 X 690

  • Zoro # G6213575


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 51
Closer Type
Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
151 X 690
Zoro #
G6213575
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-7/8"
Housing Height
2-5/8"
Housing Length
9-3/4"
Interior Door Width
36 in
Spring Size
Adjustable 3 to 6
Exterior Door Width
48 in
Length Between Mounting Holes
9 1/16 in
Interior Door Width - Maximum
36 in
Spring Size - Minimum
1
Height Between Mounting Holes
3/4 in
Spring Size - Maximum
6
Exterior Door Width - Maximum
48 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 51
Closer Type
Hold Open
Color
Dark Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum
Arm Type
Parallel, Regular
Standards
ANSI A156.4 Grade 2, UL and cUL Listed
Mounting Hardware
Included
ADA Compliant
No
Arm Material
Aluminum
Projection from Wall
2 7/8 in
Max. Door Opening
140 Degrees
Includes
Machine Screws, Self Tapping Screws
Ligature Resistant
No
Category Type
Parallel Arm
Series
Yale 151
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Regular, Parallel Arm and Top Jamb
Door Opening - Maximum
140 Degrees
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Performance Grade
1
Closer Cycles
25,000,000
Product Type
Door Closer
Stop Type
Spring
Interior/Exterior Use
Interior/Exterior
Spring Type
Adjustable
Operation Style
Manual
ANSI/BHMA Finish
Dark Bronze Painted
Compatible Brand
ACCENTRA
Projection
2 7/8 in

Description

Door Closer, Yale 151 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Parallel, Regular, Color Dark Bronze, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.