Manual, Hydraulic, Yale 5800, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # 5801DL x 690

  • Zoro # G2364419


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 5800
Closer Type
Non-Hold Open
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5801DL x 690
Zoro #
G2364419
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2 1/4 in
Housing Height
3 1/2 in
Housing Length
12 1/4 in
Spring Size
Adjustable 1 to 6
Length Between Mounting Holes
5 in
Spring Size - Minimum
1
Height Between Mounting Holes
2 1/4 in
Spring Size - Maximum
6

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Heavy Duty
Closer Series
Yale 5800
Closer Type
Non-Hold Open
Color
Dark Bronze
Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Max. Door Opening
130 Degrees
Mounting Hardware
Included
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed
Fire Rating - Door Hardware
3 hr
ADA Compliant
Yes
Arm Material
Cast Iron
Arm Type
Parallel, Regular
Projection from Wall
2 1/4 in
Ligature Resistant
No
Includes
Plastic Cover
Category Type
Parallel Arm
Series
2800
Features
Adjustments for Backcheck, Closing and Latch Speed
Door Handing
Non-Handed
Mounting Style
Tri-Pack Standard
Interior/Exterior Use
Interior/Exterior
Operation Style
Manual
Includes Hardware
Hardware Included
Projection
2 1/4 in
ANSI/BHMA Finish
Dark Bronze Painted
Ligature-Resistant
Not Ligature-Resistant
Closer Cycles
25,000,000
Compatible Brand
ACCENTRA
Spring Type
Adjustable
Door Opening - Maximum
110 Degrees
Performance Grade
1
Stop Type
Spring
Product Type
Door Closer
Fire Rating
90 min

Description

Door Closer, Yale 5801 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Iron, Arm Type Parallel, Regular, Color Dark Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products